ProductPage

ARI Spring-loaded safety valve Type 15601 series 35.912 steel high-lifting flens

Product documents

Document Document type
Product overview

High-luminosity safety devices are used mainly for vapour (such as steam) and gases. With large quantities, can also be used for liquids.
Design in accordance with EN ISO4126-1, TRD421 and AD2000-A2
Type of approvals: TÜV, PED, DNV

Options:

O-ring in valve: EPDM, neoprene (CR) or FKM (FPM).
.- Stainless steel bellows.

Casing material: Steel 1.0619

PN40/flange outlet PN16
Closed spring cap, open valve lifter

Application

  • Vapours.
  • Steam.
  • Gasses.
  • With large quantities, can also be used for liquids.

Technical information
Approval
Options
Stock item
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (135 of the 135 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 20.0 - 25.9 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 20.0 - 25.9 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570842
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 4.3 - 5.6 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 4.3 - 5.6 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570839
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.20 - 0.45 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.20 - 0.45 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570812
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.45 - 0.90 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.45 - 0.90 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570833
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 10.0 - 20.0 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 10.0 - 20.0 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570841
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 5.6 - 10.0 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 5.6 - 10.0 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570840
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.9 - 1.3 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 0.9 - 1.3 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570834
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 1.3 - 2.0 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 1.3 - 2.0 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570835
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 3.2 - 4.3 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 3.2 - 4.3 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570838
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 2.0 - 2.5 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15601 series 35.912 steel/metal closed bonnet open lever adjustment range 2.0 - 2.5 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13570836
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Stock item
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (135 of the 135 items displayed)
Page Size   
Next