ProductPage

ARI Spring-loaded safety valve Type 15603 series 35.902 steel high-lifting flange

Product documents

Document Document type
Product overview

High-luminosity safety devices are used mainly for vapour (such as steam) and gases. With large quantities, can also be used for liquids.
Design in accordance with EN ISO4126-1, TRD421 and AD2000-A2
Type of approvals: TÜV, PED, DNV

Options:

O-ring in valve: EPDM, neoprene (CR) or FKM (FPM).
.- Stainless steel bellows.

Casing material: Steel 1.0619

PN40/flange outlet PN16
Open spring cap, open valve lifter

Application

  • Vapours.
  • Steam.
  • Gasses.
  • With large quantities, can also be used for liquids.

Technical information
Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Bellows seal: No
Clear filter      (123 of the 123 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617424
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617417
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617419
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617423
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 8.6 - 19.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 8.6 - 19.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617422
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 35.1 - 40.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 35.1 - 40.0 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617425
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617420
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617416
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617418
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ARI Spring-loaded safety valve Type 15603 series 35.902 steel/metal open bonnet open lever adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 PN16 DN32 ERIKS Item #: 12617421
 
Price (Per piece):
€893.35
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: No
Sealing: Metal
Bellows seal: No
Clear filter      (123 of the 123 items displayed)
Page Size   
Next