ProductPage

ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron high-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge capacity table  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Vapours.
  • Steam
  • Gases
  • At large volumes suitable for liquids.

Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 0.2 - 0.5 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 0.2 - 0.5 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616779
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 35.1 - 40.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 35.1 - 40.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616788
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 1.55 - 2.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 1.55 - 2.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616782
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 4.6 - 8.5 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 4.6 - 8.5 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616784
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 19.1 - 28.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 19.1 - 28.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616786
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 8.6 - 19 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 8.6 - 19 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616785
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 28.1 - 35.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 28.1 - 35.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616787
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616780
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616781
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 2.55 - 4.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15620 series 25.901 ductile cast iron closed bonnet closed lever adjustment range 2.55 - 4.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12616783
 
Price (Per piece):
€719.95
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next