ProductPage

ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron high-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge Capacity Table  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Vapours.
  • Steam
  • Gases
  • At large volumes suitable for liquids.

Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 28.1 - 35.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 28.1 - 35.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617580
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 1.55 - 2.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 1.55 - 2.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617575
 
Price (Per piece):
€576.30
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 1.05 - 1.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 1.05 - 1.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617574
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 8.6 - 19.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 8.6 - 19.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617578
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 4.6 - 8.5 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 4.6 - 8.5 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617577
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 2.55 - 4.50 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 2.55 - 4.50 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617576
 
Price (Per piece):
€576.30
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 19.1 - 28.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 19.1 - 28.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617579
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 0.52 - 1.00 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 0.52 - 1.00 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617573
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 0.2 - 0.5 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 0.2 - 0.5 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617572
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 35.1 - 40.0 barg inlet DN20 PN40 outlet DN32 ARI Spring-loaded safety valve Type 15621 series 25.912 ductile cast iron closed bonnet open lever adjustment range 35.1 - 40.0 barg inlet DN20 PN40 outlet DN32 ERIKS Item #: 12617581
 
Price (Per piece):
€677.45
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Open
Gastight valve: No
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next