ProductPage

ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron high-lifting flange

Product documents

Document Document type
Product Data sheet default Discharge Capacity Table  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Vapours.
  • Steam
  • Gases
  • At large volumes suitable for liquids.

Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 8.6 - 19 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 8.6 - 19 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12559573
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560040
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560043
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560037
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560038
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 35.1 - 40.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 35.1 - 40.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560044
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560041
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560039
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560036
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15622 series 25.911 ductile cast iron gastight adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12560042
 
Price (Per piece):
€634.10
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Ductile cast iron
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next