ProductPage

ARI Spring-loaded safety valve Type 15592 series 25.943 ductile cast iron high-lifting internal/external thread

Product documents

Document Document type
Product overview

Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side: 1/2" (15)
Connection inlet side: External thread (BSPP)
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm): 12
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 0.62 - 0.90 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 0.62 - 0.90 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525407
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 0.92 - 1.35 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 0.92 - 1.35 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525408
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 1.40 - 2.20 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 1.40 - 2.20 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525409
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 11.10 - 13.00 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 11.10 - 13.00 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525413
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 13.10 - 18.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 13.10 - 18.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525414
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 18.60 - 32.40 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 18.60 - 32.40 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 12569635
 
Price (Per piece):
€463.68
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 2.25 - 3.30 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 2.25 - 3.30 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13176194
 
Price (Per piece):
€463.68
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 3.35 - 4.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 3.35 - 4.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13427164
 
Price (Per piece):
€463.68
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 32.50 - 40.00 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 32.50 - 40.00 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 13525415
 
Price (Per piece):
€485.78
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 4.60 - 5.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ARI Spring-loaded safety valve Type 15592 series 25.943 stainless steel/ductile cast iron gastight closed bonnet adjustment range 4.60 - 5.50 barg inlet 1/2" BSPP outlet 3/4" BSPP ERIKS Item #: 12701815
 
Price (Per piece):
€463.68
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Ductile cast iron
Nominal inner diameter inlet side: 1/2" (15)
Connection inlet side: External thread (BSPP)
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm): 12
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next