ProductPage

ADCA Bimetallic steam trap Type 2975 series BM20 steel internal thread ISO 7/Rp

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Steel bimetallic condensate trap suitable for steam tracers and tank coils in the petrochemical industry, and others, where proper undercooling of the condensate cannot cause damage.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Options
Tables
Housing material: Steel
Connection size
Connection: Internal thread
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm): 95
Clear filter      (3 of the 3 items displayed)
Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1/2" BSP ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1/2" BSP ERIKS Item #: 14532255
 
Please login to see prices
Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1" BSP ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1" BSP ERIKS Item #: 14532257
 
Please login to see prices
Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 3/4" BSP ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 3/4" BSP ERIKS Item #: 14532256
 
Please login to see prices
Housing material: Steel
Connection size
Connection: Internal thread
Nominal inner diameter
Pressure rating: PN40
With built-in filter: Yes
Face to Face length (mm): 95
Clear filter      (3 of the 3 items displayed)