ProductPage

ADCA Thermostatic steam trap Type 2982 series TH32Y steel internal thread ISO 7/Rp

Product documents

Document Document type
Product 3D image Download  
Product Manual Operation Installation Manual  (PDF)
Product overview

The ADCA series TH32YLC is a steel thermostatic steam trap equipped with an integrated filter and excellent venting. It is specifically designed for applications with procesquipment such as boilers, sterilisers, food, chemical and washing equipment.

Application

  • Saturated steam.

Technical information
Options
Tables
Stock item
Construction type: Straight
Connection size
Nominal inner diameter
Connection: Binnendraad
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1/2" BSP ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1/2" BSP ERIKS Item #: 14532295
 
Please login to see prices
Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1" BSP ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1" BSP ERIKS Item #: 14532297
 
Please login to see prices
Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 3/4" BSP ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 3/4" BSP ERIKS Item #: 14532296
 
Please login to see prices
Stock item
Construction type: Straight
Connection size
Nominal inner diameter
Connection: Binnendraad
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)