ProductPage

ADCA Bimetallic steam trap Type 8999 serie UBS20 stainless steel flange for connections UCX and CTS4U

Product documents

Document Document type
Product overview

The ADCA series UBS20 is a maintenance-free steel bimetallic steam trap, suitable as a steam tracer and tankspiral in the petrochemical industry, among others, in areas where considerable undercooling of the condensate cannot cause damage.
With the universal 'Swivel Connector', this bimetallic steam trap is quickly interchangeable.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Housing material: Stainless steel 316L
Connection: Swivel Flange
With built-in filter: No
Clear filter      (2 of the 2 items displayed)
Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar 3/8" UNC bolt connection UCX and UTS4U ADCA Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar 3/8" UNC bolt connection UCX and UTS4U ERIKS Item #: 14534299
 
Please login to see prices
Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar M10 bolt connection UCX and UTS4U ADCA Bimetallic steam trap Type 8999 series UBS20 stainless steel maximum operating pressure 17 bar M10 bolt connection UCX and UTS4U ERIKS Item #: 14534278
 
Please login to see prices
Housing material: Stainless steel 316L
Connection: Swivel Flange
With built-in filter: No
Clear filter      (2 of the 2 items displayed)