ProductPage

ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel internal thread ISO 7/Rp

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The Adca series DT40/2 is a compact and lightweight thermodynamic steam trap that is easy to install and is excellent qualified for high-pressure systems, including steam tracing applications. The insulation cover ensures consistent and steady operation and makes the steam trap particularly suitable for applications where weather conditions, such as rain and wind, can affect normal operation. The DT40/2 series has only one moving part and offers a wide operating range, without adjustment.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Options
Tables
Stock item
Construction type: Straight
Connection: Internal thread
Connection size
Nominal inner diameter
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1/2" BSP ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1/2" BSP ERIKS Item #: 14532289
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1" BSP ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 1" BSP ERIKS Item #: 14532291
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/4" BSP ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/4" BSP ERIKS Item #: 14532290
 
Please login to see prices
Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/8" BSP ADCA Thermodynamic steam trap Type 1044 series DT40/2 stainless steel maximum pressure difference 40 bar PN63 3/8" BSP ERIKS Item #: 14532288
 
Please login to see prices
Stock item
Construction type: Straight
Connection: Internal thread
Connection size
Nominal inner diameter
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (4 of the 4 items displayed)