The Adca series DT46 is a compact and lightweight thermodynamic steam trap that can easily be installed. The DT46 is excellently qualified for applications in high-pressure systems, for dewatering main steam lines, water separators, and critical steam tracers where condensate needs to be drained directly. The insulation cover ensures a consistent steady operation and makes the steam trap particularly suitable for applications where weather conditions, such as rain and wind, can affect normal operation. The DT46 series has only one moving part and offers a wide operating range without adjustment.
Application
Saturated steam.
Technical information
The recommended installation position is horizontal with the filter element pointingdownwards. Vertical installation is possible however increased wear is expected, which will shortening its service lifetime.
Hardened seat and disc with properly abraded surfaces for longer life.
Blow-out resistant seals suitable for high pressure conditions.
The seat and disc can be easily replaced in field without removing the trap from the line.
Unaffected by water hammer and vibrations.
Built-in easy-to-clean strainer
Equipped with air vent as standard.
Equipped with an insulating cap as standard. Suitable for outdoor installation.
Intermittent operation, therefore less suitable for heat exchangers.
Simple construction, low maintenance.
Functions as a non-return valve.
Options
Blow-off valve.
Threaded connection ASME B1.20.1; NPT.
Flange connection EN 1092-1; PN 63, PN100.
Flange connection ASME B16.5; Class #150, #300, #600.
Adca series DF15 silencer for noise reduction of thermodynamic-, thermostat- and bell float condensers with an open outlet. In addition to dampening the sound level by approximately 80%, the ADCA silencer also reduces erosion in the underlying piping.