ProductPage

SPIRAX SARCO Thermodynamic steam trap Type 1062 series TD32F stainless steel flange

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Tables
Construction type: Straight
Connection: Flange
Nominal inner diameter
Capacity type
With automatic de-aerator
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (3 of the 3 items displayed)
Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar high capacity automatic de-aeration PN40 DN15 SPIRAX SARCO Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar high capacity automatic de-aeration PN40 DN15 ERIKS Item #: 11811973

Catalogue item no 1: EC010620015R1QQ

 
Price (Per piece):
€561.60
Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar low capacity PN40 DN15 SPIRAX SARCO Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar low capacity PN40 DN15 ERIKS Item #: 11811974

Catalogue item no 1: EC010620015R1VQ

 
Price (Per piece):
€433.20
Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar high capacity PN40 DN20 SPIRAX SARCO Thermodynamic steam trap Type 1062 series TD32F stainless steel maximum pressure difference 32 bar high capacity PN40 DN20 ERIKS Item #: 11811978

Catalogue item no 1: EC010620020R18Q

 
Price (Per piece):
€499.20
Construction type: Straight
Connection: Flange
Nominal inner diameter
Capacity type
With automatic de-aerator
With built-in filter: Yes
Housing material: Stainless steel
Clear filter      (3 of the 3 items displayed)