ProductPage

ADCA Thermostatic steam trap Type 2982 series TH32YLC steel low capacity internal thread NPT

Product documents

Document Document type
Product 3D image Download  
Product Manual Operation Installation Manual  (PDF)
Product overview

The ADCA series TH32YLC is a low-capacity steel thermostatic steam trap equipped with an integrated filter and excellent venting. It is specifically designed for applications with process equipment such as boilers, sterilisers, food, chemical and washing equipment.

Application

  • Saturated steam.

Technical information
Options
Tables
Construction type: Straight
Connection size
Connection: Binnendraad
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 1/2" NPT ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 1/2" NPT ERIKS Item #: 14539861
 
Please login to see prices
Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 1" NPT ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 1" NPT ERIKS Item #: 14539863
 
Please login to see prices
Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 3/4" NPT ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 3/4" NPT ERIKS Item #: 14539862
 
Please login to see prices
Construction type: Straight
Connection size
Connection: Binnendraad
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)