ProductPage

ADCA Thermostatic steam trap Type 8980E series UTS22 stainless steel internal thread ISO 7/1 Rp

Product documents

Document Document type
Product overview

The ADCA series UTS22 is a maintenance free stainless steel thermostatic steam trap, and has specifically been designed for applications in processes involving boilers, sterilisers, food, chemical and washing equipment.
With the universal 'Swivel Connector', this thermostatic steam trap is quickly interchangeable.

Application

  • Saturated steam.
  • Moderate superheated steam.

Technical information
Options
Tables
Construction type: Straight
Connection size
Connection: Universele flens
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel
With built-in filter: No
Clear filter      (2 of the 2 items displayed)
Thermostatic steam trap Type 8998 series UTS22 stainless steel maximum pressure difference 22 bar universal flange - bolt M10 ADCA Thermostatic steam trap Type 8998 series UTS22 stainless steel maximum pressure difference 22 bar universal flange - bolt M10 ERIKS Item #: 14534280
 
Please login to see prices
Thermostatic steam trap Type 8998 series UTS22 stainless steel maximum pressure difference 22 bar universal flange - bolt UNC 3/8" ADCA Thermostatic steam trap Type 8998 series UTS22 stainless steel maximum pressure difference 22 bar universal flange - bolt UNC 3/8" ERIKS Item #: 14534279
 
Please login to see prices
Construction type: Straight
Connection size
Connection: Universele flens
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel
With built-in filter: No
Clear filter      (2 of the 2 items displayed)