ProductPage

ADCAPURE Thermostatic steam trap Type 8982 series TSS6 stainless steel welding end ASME BPE

Product documents

Document Document type
Product Manual Operation Installation Manual  (PDF)
Product overview

The AdcaPure series TSS6 is an all stainless steel thermostatic steam trap and air vent specifically engineered for applications with 'clean' or 'pure steam' used in steam systems as in steam reactors, sterilisers and steam distribution lines, among others, and is ideal for use in clean steam skids.

Application

  • Clean steam (food industry).
  • Pure steam (pharmaceutical industry).

Recommended in: Pharma

Technical information
Tables
Stock item
Construction type: Straight
Connection size
Connection: Laseind
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 1/2" ADCAPURE Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 1/2" ERIKS Item #: 14517629
 
Please login to see prices
Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 1" ADCAPURE Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 1" ERIKS Item #: 14517631
 
Please login to see prices
Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 3/4" ADCAPURE Thermostatic steam trap Type 8982 series TSS6 stainless steel maximum pressure difference 6 bar weld end 3/4" ERIKS Item #: 14517630
 
Please login to see prices
Stock item
Construction type: Straight
Connection size
Connection: Laseind
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (3 of the 3 items displayed)