SKF Felt seals for SNL & SE-series bearing housings series TSN..C
Felt seals are simple and effective. At circumferential speeds above 4 m/s, a small gap forms between the felt and shaft, transforming the contact seal into a non-contact, gap-type seal.
- Seals per pack: 2
- Material: felt, nitrile rubber, aluminium
- Temperature range: -40°C to +100°C
- Max. circumferential speed: 4 m/s
SKF
Felt seal TSN 505 C
ERIKS Item #: 23770820
Catalogue item no 1: TSN 505 C |
Please login to see prices | ||
SKF
Felt seal TSN 605 C
ERIKS Item #: 23770912
Catalogue item no 1: TSN 605 C |
Please login to see prices | ||
SKF
Felt seal TSN 506 C
ERIKS Item #: 23770824
Catalogue item no 1: TSN 506 C |
Please login to see prices | ||
SKF
Felt seal TSN 606 C
ERIKS Item #: 23770915
Catalogue item no 1: TSN 606 C |
Please login to see prices | ||
SKF
Felt seal TSN 507 C
ERIKS Item #: 23770828
Catalogue item no 1: TSN 507 C |
Please login to see prices | ||
SKF
Felt seal TSN 607 C
ERIKS Item #: 23770918
Catalogue item no 1: TSN 607 C |
Please login to see prices | ||
SKF
Felt seal TSN 508 CE
ERIKS Item #: 13201684
|
Please login to see prices | ||
SKF
Felt seal TSN 508 C
ERIKS Item #: 23770832
Catalogue item no 1: TSN 508 C |
Please login to see prices | ||
SKF
Felt seal TSN 608 C
ERIKS Item #: 23770922
Catalogue item no 1: TSN 608 C |
Please login to see prices | ||
SKF
Felt seal TSN 509 CE
ERIKS Item #: 13201685
|
Please login to see prices |