ProductPage

FAG Magneto bearing Series: BO

Product documents

Document Document type
Product overview

Magneto bearings correspond in their design to deep groove ball bearings. They have only one shoulder on the outer ring and are thus particularly easy to fit. The outer ring can be fitted separately from the inner ring and cage, since the ball set and the outer ring can be separated from each other. Pressed brass cages are generally used.

Execution: Single row
Inner diameter (mm): 17
Outer diameter (mm): 44
Width (mm): 11
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Plastic
Running accuracy: Standard
Lubrication: Standard
Clear filter      (1 of the 1 items displayed)
Magneto bearing BO17-TVP FAG Magneto bearing BO17-TVP ERIKS Item #: 11833405
 
Price (Per piece):
€33.30
Execution: Single row
Inner diameter (mm): 17
Outer diameter (mm): 44
Width (mm): 11
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Plastic
Running accuracy: Standard
Lubrication: Standard
Clear filter      (1 of the 1 items displayed)