ProductPage

FAG Miniature ball bearing closure on one side

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the miniature ball bearings are available.

Bearing with cover plates Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with low-friction seals BRS:
These non-contact seals are made from oil-resistant and wear-resistant nitrile butadiene rubber (NBR) with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Bearing with contact seals RSR, HRS:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on one side
Material sealing: Metal
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (4 of the 4 items displayed)
Miniature ball bearing Steel Closure on one side 624-Z FAG Miniature ball bearing Steel Closure on one side 624-Z ERIKS Item #: 12624331
 
Please login to see prices
10 piece per package
Miniature ball bearing Steel Closure on one side 607-Z FAG Miniature ball bearing Steel Closure on one side 607-Z ERIKS Item #: 12624135
 
Price (Per piece):
€4.08
10 piece per package
Miniature ball bearing Steel Closure on one side 608-Z FAG Miniature ball bearing Steel Closure on one side 608-Z ERIKS Item #: 11832514
 
Price (Per piece):
€4.17
10 piece per package
Miniature ball bearing Steel Closure on one side 629-C-Z FAG Miniature ball bearing Steel Closure on one side 629-C-Z ERIKS Item #: 12624350
 
Please login to see prices
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on one side
Material sealing: Metal
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (4 of the 4 items displayed)