ProductPage

EZO Miniature ball bearing closure on one side

Product documents

Document Document type
Product URL default Download    URL
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the miniature ball bearings are available.

Bearing with cover plates Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on one side
Material sealing: Metal
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (4 of the 4 items displayed)
Miniature ball bearing Steel Closure on one side 625 Z EZO Miniature ball bearing Steel Closure on one side 625 Z ERIKS Item #: 13550076
 
Price (Per piece):
€11.23
10 piece per package
Miniature ball bearing Steel Closure on one side 626 Z EZO Miniature ball bearing Steel Closure on one side 626 Z ERIKS Item #: 13550079
 
Price (Per piece):
€11.23
10 piece per package
Miniature ball bearing Steel Closure on one side 607 Z EZO Miniature ball bearing Steel Closure on one side 607 Z ERIKS Item #: 13550064
 
Price (Per piece):
€10.04
10 piece per package
Miniature ball bearing Steel Closure on one side 608 Z EZO Miniature ball bearing Steel Closure on one side 608 Z ERIKS Item #: 13550067
 
Price (Per piece):
€10.45
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on one side
Material sealing: Metal
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: No
Clear filter      (4 of the 4 items displayed)