ProductPage

EZO Miniature ball bearing stainless steel open

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. All bearings are also available in stainless steel (supplement VA). The load rating of a VA bearing is approximately 15% lower than that of the equivalent bearing made from chrome steel.

Application

Recommended in: Food & Beverages

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy
Lubrication: Standard
With flange: No
Clear filter      (26 of the 26 items displayed)
Page Size   
Next
Miniature ball bearing Stainless steel Open 681 VA EZO Miniature ball bearing Stainless steel Open 681 VA ERIKS Item #: 13550081
 
Price (Per piece):
€29.36
10 piece per package
Miniature ball bearing Stainless steel Open MR 52 VA EZO Miniature ball bearing Stainless steel Open MR 52 VA ERIKS Item #: 12478519
 
Price (Per piece):
€21.92
10 piece per package
Miniature ball bearing Stainless steel Open 692 VA EZO Miniature ball bearing Stainless steel Open 692 VA ERIKS Item #: 11833162
 
Price (Per piece):
€14.97
10 piece per package
Miniature ball bearing Stainless steel Open MR 72 VA EZO Miniature ball bearing Stainless steel Open MR 72 VA ERIKS Item #: 12478528
 
Price (Per piece):
€16.45
10 piece per package
Miniature ball bearing Stainless steel Open MR 63 VA EZO Miniature ball bearing Stainless steel Open MR 63 VA ERIKS Item #: 12478524
 
Price (Per piece):
€17.27
10 piece per package
Miniature ball bearing Stainless steel Open MR 83 VA EZO Miniature ball bearing Stainless steel Open MR 83 VA ERIKS Item #: 11835973
 
Price (Per piece):
€13.78
10 piece per package
Miniature ball bearing Stainless steel Open 693 VA EZO Miniature ball bearing Stainless steel Open 693 VA ERIKS Item #: 12478344
 
Price (Per piece):
€13.78
10 piece per package
Miniature ball bearing Stainless steel Open MR 93 VA EZO Miniature ball bearing Stainless steel Open MR 93 VA ERIKS Item #: 12478538
 
Price (Per piece):
€12.63
10 piece per package
Miniature ball bearing Stainless steel Open MR 74 VA EZO Miniature ball bearing Stainless steel Open MR 74 VA ERIKS Item #: 12478530
 
Price (Per piece):
€18.42
10 piece per package
Miniature ball bearing Stainless steel Open MR 84 VA EZO Miniature ball bearing Stainless steel Open MR 84 VA ERIKS Item #: 12478532
 
Price (Per piece):
€20.97
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy
Lubrication: Standard
With flange: No
Clear filter      (26 of the 26 items displayed)
Page Size   
Next