ProductPage

EZO Miniature flanged ball bearing open

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (44 of the 44 items displayed)
Page Size   
Next
Miniature flanged ball bearing Steel Open F 601 X EZO Miniature flanged ball bearing Steel Open F 601 X ERIKS Item #: 12478360
 
Price (Per piece):
€31.99
10 piece per package
Miniature flanged ball bearing Steel Open F 682 EZO Miniature flanged ball bearing Steel Open F 682 ERIKS Item #: 12478399
 
Price (Per piece):
€23.03
10 piece per package
Miniature flanged ball bearing Steel Open MF 52 EZO Miniature flanged ball bearing Steel Open MF 52 ERIKS Item #: 11834773
 
Price (Per piece):
€23.60
10 piece per package
Miniature flanged ball bearing Steel Open F 692 EZO Miniature flanged ball bearing Steel Open F 692 ERIKS Item #: 12478428
 
Price (Per piece):
€18.42
10 piece per package
Miniature flanged ball bearing Steel Open MF 72 EZO Miniature flanged ball bearing Steel Open MF 72 ERIKS Item #: 12478482
 
Price (Per piece):
€20.19
10 piece per package
Miniature flanged ball bearing Steel Open F 602 EZO Miniature flanged ball bearing Steel Open F 602 ERIKS Item #: 12478362
 
Price (Per piece):
€17.89
10 piece per package
Miniature flanged ball bearing Steel Open F 682 X EZO Miniature flanged ball bearing Steel Open F 682 X ERIKS Item #: 12478402
 
Price (Per piece):
€21.59
10 piece per package
Miniature flanged ball bearing Steel Open F 692 X EZO Miniature flanged ball bearing Steel Open F 692 X ERIKS Item #: 12478432
 
Price (Per piece):
€23.93
10 piece per package
Miniature flanged ball bearing Steel Open MF 82 X EZO Miniature flanged ball bearing Steel Open MF 82 X ERIKS Item #: 12478489
 
Price (Per piece):
€28.54
10 piece per package
Miniature flanged ball bearing Steel Open F 602 X EZO Miniature flanged ball bearing Steel Open F 602 X ERIKS Item #: 12478364
 
Price (Per piece):
€19.33
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (44 of the 44 items displayed)
Page Size   
Next