ProductPage

EZO Miniature flanged ball bearing stainless steel open

Product documents

Document Document type
Product overview

Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available. All bearings are also available in stainless steel (supplement VA). The load rating of a VA bearing is approximately 15% lower than that of the equivalent bearing made from chrome steel.

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (34 of the 34 items displayed)
Page Size   
Next
Miniature flanged ball bearing Stainless steel Open F 681 X VA EZO Miniature flanged ball bearing Stainless steel Open F 681 X VA ERIKS Item #: 12478398
 
Price (Per piece):
€24.71
10 piece per package
Miniature flanged ball bearing Stainless steel Open F 691 X VA EZO Miniature flanged ball bearing Stainless steel Open F 691 X VA ERIKS Item #: 12478427
 
Price (Per piece):
€24.71
10 piece per package
Miniature flanged ball bearing Stainless steel Open F 682 VA EZO Miniature flanged ball bearing Stainless steel Open F 682 VA ERIKS Item #: 12478401
 
Price (Per piece):
€23.03
10 piece per package
Miniature flanged ball bearing Stainless steel Open MF 52 VA EZO Miniature flanged ball bearing Stainless steel Open MF 52 VA ERIKS Item #: 12478477
 
Price (Per piece):
€28.54
10 piece per package
Miniature flanged ball bearing Stainless steel Open F 692 VA EZO Miniature flanged ball bearing Stainless steel Open F 692 VA ERIKS Item #: 12478431
 
Price (Per piece):
€20.48
10 piece per package
Miniature flanged ball bearing Stainless steel Open MF 62 VA EZO Miniature flanged ball bearing Stainless steel Open MF 62 VA ERIKS Item #: 12478478
 
Price (Per piece):
€21.92
10 piece per package
Miniature flanged ball bearing Stainless steel Open MF 72 VA EZO Miniature flanged ball bearing Stainless steel Open MF 72 VA ERIKS Item #: 12478484
 
Price (Per piece):
€21.59
10 piece per package
Miniature flanged ball bearing Stainless steel Open F 682 X VA EZO Miniature flanged ball bearing Stainless steel Open F 682 X VA ERIKS Item #: 12478405
 
Price (Per piece):
€23.93
10 piece per package
Miniature flanged ball bearing Stainless steel Open F 692 X VA EZO Miniature flanged ball bearing Stainless steel Open F 692 X VA ERIKS Item #: 12478435
 
Price (Per piece):
€24.18
10 piece per package
Miniature flanged ball bearing Stainless steel Open MF 82 X VA EZO Miniature flanged ball bearing Stainless steel Open MF 82 X VA ERIKS Item #: 12478490
 
Price (Per piece):
€29.98
10 piece per package
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
With flange: Yes
Clear filter      (34 of the 34 items displayed)
Page Size   
Next