ProductPage

FAG Single row deep groove ball bearing Stainless steel Closure on both sides

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are resistant to corrosion which may occur due to humidity. These single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Stainless steel deep groove ball bearings have the same operating characteristics as conventional deep groove ball bearings made of steel, but have a lower load capacity. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with contact seals 2RSR, 2HRS:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (130 of the 130 items displayed)
Page Size   
Next
Single row deep groove ball bearing Stainless steel Closure on both sides S623-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S623-2Z-HLC ERIKS Item #: 14180698
 
Price (Per piece):
€5.95
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S604-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S604-2Z-HLC ERIKS Item #: 14180943
 
Price (Per piece):
€8.22
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S624-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S624-2Z-HLC ERIKS Item #: 14180701
 
Price (Per piece):
€6.01
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S624-2RSR-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S624-2RSR-HLC ERIKS Item #: 14180700
 
Price (Per piece):
€6.91
100 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S634-2RSR-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S634-2RSR-HLC ERIKS Item #: 14180709
 
Price (Per piece):
€9.14
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S605-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S605-2Z-HLC ERIKS Item #: 14180950
 
Price (Per piece):
€7.56
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S625-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S625-2Z-HLC ERIKS Item #: 14180703
 
Price (Per piece):
€6.50
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S625-2RSR-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S625-2RSR-HLC ERIKS Item #: 14180702
 
Price (Per piece):
€7.46
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S635-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S635-2Z-HLC ERIKS Item #: 14180711
 
Price (Per piece):
€8.46
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides S606-2Z-HLC FAG Single row deep groove ball bearing Stainless steel Closure on both sides S606-2Z-HLC ERIKS Item #: 14180712
 
Price (Per piece):
€8.59
10 piece per package
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (130 of the 130 items displayed)
Page Size   
Next