ProductPage

TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are resistant to corrosion which may occur due to humidity. These single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Stainless steel deep groove ball bearings have the same operating characteristics as conventional deep groove ball bearings made of steel, but have a lower load capacity. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Inner diameter (in)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (162 of the 162 items displayed)
Page Size   
Next
Single row deep groove ball bearing Stainless steel Closure on both sides 626H-2RS/F TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 626H-2RS/F ERIKS Item #: 14072449
 
Price (Per piece):
€22.00
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides 626H-2RS TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 626H-2RS ERIKS Item #: 14072448
 
Price (Per piece):
€19.13
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides R4H-ZZ/F TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides R4H-ZZ/F ERIKS Item #: 14072510
 
Price (Per piece):
€58.13
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides R4H-2RS/F TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides R4H-2RS/F ERIKS Item #: 14072509
 
Price (Per piece):
€58.13
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides AS1KDD Z8 FS50160 TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides AS1KDD Z8 FS50160 ERIKS Item #: 13162153
 
Price (Per piece):
€111.52
Single row deep groove ball bearing Stainless steel Closure on both sides AS1KDD7 Z8 FS50000 TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides AS1KDD7 Z8 FS50000 ERIKS Item #: 13162152
 
Price (Per piece):
€53.75
Single row deep groove ball bearing Stainless steel Closure on both sides 618/8H-2RS/F TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 618/8H-2RS/F ERIKS Item #: 14072338
 
Price (Per piece):
€17.01
5 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides 618/8H-2RS TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 618/8H-2RS ERIKS Item #: 14072337
 
Price (Per piece):
€14.79
5 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides 619/8H-2RS/F TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 619/8H-2RS/F ERIKS Item #: 14072342
 
Price (Per piece):
€20.00
10 piece per package
Single row deep groove ball bearing Stainless steel Closure on both sides 619/8H-2RS TIMKEN Single row deep groove ball bearing Stainless steel Closure on both sides 619/8H-2RS ERIKS Item #: 14072340
 
Price (Per piece):
€17.40
10 piece per package
Stock item
Execution: Single row
Inner diameter (mm)
Inner diameter (in)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (162 of the 162 items displayed)
Page Size   
Next