ProductPage

KML Single row deep groove ball bearing Stainless steel Closure on both sides

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are resistant to corrosion which may occur due to humidity. These single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Stainless steel deep groove ball bearings have the same operating characteristics as conventional deep groove ball bearings made of steel, but have a lower load capacity. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with contact seals 2RS:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Application

Recommended in: Food & Beverages

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing: Rubber
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Single row deep groove ball bearing Stainless steel Closure on both sides SS6200-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6200-2RS ERIKS Item #: 12994736
 
Price (Per piece):
€5.25
Single row deep groove ball bearing Stainless steel Closure on both sides SS6000-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6000-2RS ERIKS Item #: 12994724
 
Price (Per piece):
€4.14
Single row deep groove ball bearing Stainless steel Closure on both sides SS6001-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6001-2RS ERIKS Item #: 12994725
 
Price (Per piece):
€4.54
Single row deep groove ball bearing Stainless steel Closure on both sides SS6201-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6201-2RS ERIKS Item #: 12994737
 
Price (Per piece):
€5.69
Single row deep groove ball bearing Stainless steel Closure on both sides SS6002-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6002-2RS ERIKS Item #: 12994726
 
Price (Per piece):
€5.34
Single row deep groove ball bearing Stainless steel Closure on both sides SS6202-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6202-2RS ERIKS Item #: 12994738
 
Price (Per piece):
€6.85
Single row deep groove ball bearing Stainless steel Closure on both sides SS6003-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6003-2RS ERIKS Item #: 12994727
 
Price (Per piece):
€6.85
Single row deep groove ball bearing Stainless steel Closure on both sides SS6203-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6203-2RS ERIKS Item #: 12994739
 
Price (Per piece):
€8.94
Single row deep groove ball bearing Stainless steel Closure on both sides SS6004-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6004-2RS ERIKS Item #: 12994728
 
Price (Per piece):
€8.94
Single row deep groove ball bearing Stainless steel Closure on both sides SS6204-2RS KML Single row deep groove ball bearing Stainless steel Closure on both sides SS6204-2RS ERIKS Item #: 12994740
 
Price (Per piece):
€15.47
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Closure on both sides
Material sealing: Rubber
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (24 of the 24 items displayed)
Page Size   
Next