ProductPage

TIMKEN Single row deep groove ball bearing Stainless steel Open

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are corrosion resistant when exposed to moisture and several other media. These deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. They can accommodate radial loads and axial loads in both directions. The stainless steel bearings have a lower load carrying capacity than same-sized bearings made of high chromium steel. Stainless steel deep groove ball bearings are available open or capped (with seals or shields).

Application

Recommended in: Food & Beverages

Execution: Single row
Inner diameter (mm)
Inner diameter (in)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (72 of the 72 items displayed)
Page Size   
Next
Single row deep groove ball bearing Stainless steel Open AS1K7 Z8 FS50000 TIMKEN Single row deep groove ball bearing Stainless steel Open AS1K7 Z8 FS50000 ERIKS Item #: 13162154
 
Price (Per piece):
€111.44
Single row deep groove ball bearing Stainless steel Open AS3K Z8 FS50000 TIMKEN Single row deep groove ball bearing Stainless steel Open AS3K Z8 FS50000 ERIKS Item #: 13162151
 
Price (Per piece):
€74.81
Single row deep groove ball bearing Stainless steel Open 61900H/FVSL613 TIMKEN Single row deep groove ball bearing Stainless steel Open 61900H/FVSL613 ERIKS Item #: 14072344
 
Price (Per piece):
€55.94
10 piece per package
Single row deep groove ball bearing Stainless steel Open 61900H TIMKEN Single row deep groove ball bearing Stainless steel Open 61900H ERIKS Item #: 14072343
 
Price (Per piece):
€22.37
10 piece per package
Single row deep groove ball bearing Stainless steel Open 6000H/FVSL613 TIMKEN Single row deep groove ball bearing Stainless steel Open 6000H/FVSL613 ERIKS Item #: 14072258
 
Price (Per piece):
€35.54
Single row deep groove ball bearing Stainless steel Open 6000H TIMKEN Single row deep groove ball bearing Stainless steel Open 6000H ERIKS Item #: 14072257
 
Price (Per piece):
€14.22
Single row deep groove ball bearing Stainless steel Open 6200H/FVSL613 TIMKEN Single row deep groove ball bearing Stainless steel Open 6200H/FVSL613 ERIKS Item #: 14072379
 
Price (Per piece):
€40.92
Single row deep groove ball bearing Stainless steel Open 6200H TIMKEN Single row deep groove ball bearing Stainless steel Open 6200H ERIKS Item #: 14072378
 
Price (Per piece):
€16.36
Single row deep groove ball bearing Stainless steel Open 6300H/FVSL613 TIMKEN Single row deep groove ball bearing Stainless steel Open 6300H/FVSL613 ERIKS Item #: 14072451
 
Price (Per piece):
€47.45
Single row deep groove ball bearing Stainless steel Open 6300H TIMKEN Single row deep groove ball bearing Stainless steel Open 6300H ERIKS Item #: 14072450
 
Price (Per piece):
€23.72
Execution: Single row
Inner diameter (mm)
Inner diameter (in)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication
Clear filter      (72 of the 72 items displayed)
Page Size   
Next