ProductPage

EZO Single row deep groove ball bearing Steel Open

Product documents

Document Document type
Product overview

Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (46 of the 46 items displayed)
Page Size   
Next
Single row deep groove ball bearing Steel Open 61800 EZO Single row deep groove ball bearing Steel Open 61800 ERIKS Item #: 12508921
 
Price (Per piece):
€16.66
Single row deep groove ball bearing Steel Open 61900 EZO Single row deep groove ball bearing Steel Open 61900 ERIKS Item #: 12508992
 
Price (Per piece):
€16.08
10 piece per package
Single row deep groove ball bearing Steel Open 61801 EZO Single row deep groove ball bearing Steel Open 61801 ERIKS Item #: 12508926
 
Price (Per piece):
€16.24
Single row deep groove ball bearing Steel Open 61901 EZO Single row deep groove ball bearing Steel Open 61901 ERIKS Item #: 12508995
 
Price (Per piece):
€16.16
Single row deep groove ball bearing Steel Open 16001 EZO Single row deep groove ball bearing Steel Open 16001 ERIKS Item #: 24201836
 
Price (Per piece):
€7.03
Single row deep groove ball bearing Steel Open 61802 EZO Single row deep groove ball bearing Steel Open 61802 ERIKS Item #: 12508930
 
Price (Per piece):
€16.24
10 piece per package
Single row deep groove ball bearing Steel Open 63802 EZO Single row deep groove ball bearing Steel Open 63802 ERIKS Item #: 12699259
 
Price (Per piece):
€14.94
Single row deep groove ball bearing Steel Open 16002 EZO Single row deep groove ball bearing Steel Open 16002 ERIKS Item #: 13550010
 
Price (Per piece):
€7.07
Single row deep groove ball bearing Steel Open 61803 EZO Single row deep groove ball bearing Steel Open 61803 ERIKS Item #: 12508934
 
Price (Per piece):
€17.52
10 piece per package
Single row deep groove ball bearing Steel Open 61903 EZO Single row deep groove ball bearing Steel Open 61903 ERIKS Item #: 12509003
 
Price (Per piece):
€18.42
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (46 of the 46 items displayed)
Page Size   
Next