ProductPage

INA Thin section ball bearing Open Series: CSCD

Product documents

Document Document type
Product overview

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 12.7
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Thin section ball bearing Open CSCD045-HLE INA Thin section ball bearing Open CSCD045-HLE ERIKS Item #: 13017239
 
Price (Per piece):
€1,224.88
Thin section ball bearing Open CSCD050-HLE INA Thin section ball bearing Open CSCD050-HLE ERIKS Item #: 13017240
 
Price (Per piece):
€1,308.72
Thin section ball bearing Open CSCD055-HLE INA Thin section ball bearing Open CSCD055-HLE ERIKS Item #: 13017241
 
Price (Per piece):
€1,384.40
Thin section ball bearing Open CSCD060-HLE INA Thin section ball bearing Open CSCD060-HLE ERIKS Item #: 13017242
 
Price (Per piece):
€1,474.05
Thin section ball bearing Open CSCD065-HLE INA Thin section ball bearing Open CSCD065-HLE ERIKS Item #: 13017243
 
Price (Per piece):
€1,578.84
Thin section ball bearing Open CSCD070-HLE INA Thin section ball bearing Open CSCD070-HLE ERIKS Item #: 13017244
 
Price (Per piece):
€1,674.30
Thin section ball bearing Open CSCD080-HLE INA Thin section ball bearing Open CSCD080-HLE ERIKS Item #: 13017245
 
Price (Per piece):
€1,830.34
Thin section ball bearing Open CSCD090-HLE INA Thin section ball bearing Open CSCD090-HLE ERIKS Item #: 13017246
 
Price (Per piece):
€2,069.02
Thin section ball bearing Open CSCD100-HLE INA Thin section ball bearing Open CSCD100-HLE ERIKS Item #: 13017247
 
Price (Per piece):
€2,229.71
Thin section ball bearing Open CSCD110-HLE INA Thin section ball bearing Open CSCD110-HLE ERIKS Item #: 13017248
 
Price (Per piece):
€2,463.73
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm): 12.7
Material: Steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Brass
Running accuracy: Standard
With flange: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next