SKF Air-driven hydraulic pumps and oil injectors series THAP E
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
The THAP pumps and injectors are available in four different pressure versions. They can be used for mounting OK Couplings, large pressure joints such as
bearings, flywheels, couplings and railway wheels. The pumps consist of a high-pressure hydraulic pump or oil injectors driven by an air piston. The units are supplied in a sturdy case including oil suction and return hoses with quick connect couplings. The pumps can also be supplied in complete sets, which consists of pump, pressure gauge, adapter block, high-pressure pipe and connection nipples.
- Time savings compared to hand operated pumps
- Portable
- Continuous supply of oil
- Sturdy storage boxes
- Low, medium and high pressure units
- SKF OK Couplings
- Mounting bearings
- Mounting ship propellers, rudder pintles, railway wheels and other similar applications
SKF
Air-driven hydraulic pump 150MPa THAP 150E
ERIKS Item #: 12553354
Catalogue item no 1: THAP 150E |
Price (Per piece):
€4,811.55
|
||
SKF
Air-driven hydraulic pump set 150MPa THAP 150E/SK1
ERIKS Item #: 13189928
|
Price (Per piece):
€5,299.15
|
||
SKF
Air-driven oil injector 300MPa THAP 300E
ERIKS Item #: 23770296
Catalogue item no 1: THAP 300E |
Price (Per piece):
€7,019.55
|
||
SKF
Air-driven oil injector 400MPa THAP 400E
ERIKS Item #: 24007351
Catalogue item no 1: THAP 400E |
Price (Per piece):
€8,160.35
|
||
SKF
Air-driven pump set 30MPa THAP 030E/SK1
ERIKS Item #: 13189927
|
Please login to see prices |