SKF Bearing fitting tool set series TMFT
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
Poor fitting, usually using brute force, accounts for 16% of premature bearing failures. Bearing Fitting Tool Kits are designed for quick and precise mounting of bearings, while minimising the risk of bearing damage.
The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. In addition to mounting bearings, the TMFT series are also suitable for mounting other components such as bushings, seals and pulleys. The TMFT 36 kit contains 36 impact rings and the TMFT 24 contains 24 rings. Both kits have 3 impact sleeves and a
dead-blow hammer packed in a lightweight carrying case.
- The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10–55 mm
- The TMFT 24 facilitates the mounting of different bearings with bore diameters from 15–45 mm
- Facilitates correct mounting on shaft, housing and blind applications
- The diameter of the impact ring precisely fits the inner and outer diameter of the bearing
- Small diameter of the impact area on top of the sleeve allows effective transmission and distribution of mounting force
- Impact rings and sleeves are made of high impact resistant material for longevity
- Click connection between impact ring and sleeve provides stability and durability
- The impact rings are suitable for use under a press
- Impact rings are marked for clear visual identification of the ring’s size and easy selection
- Even surface of the impact sleeve’s body provides excellent grip
- The nylon double-side head of the deadblow hammer helps to prevent damaging the components
- The rubber handgrip of the dead-blow hammer provides excellent grip
SKF
Bearing fitting tool kit TMFT 36
ERIKS Item #: 23770540
Catalogue item no 1: TMFT 36/6 |
Please login to see prices |