SKF Belt Alignment tool series TKBA 40
Product documents
Document | Document type |
---|---|
Product Manual | Download URL |
Product URL default | Product page SKF URL |
Product overview |
The TKBA 40 aligns V-belt pulleys in the grooves. V–guides and powerful magnets allow the TKBA 40 to be fitted in the grooves of the pulley. With only two components, a laser–emitting unit and a receiver unit, the belt alignment tool is easy and fast to attach. The threedimensional target area on the receiver unit allows the easy detection of misalignment as well as its nature; whether it is horizontal, vertical, parallel or a combination of all three.
- Powerful magnets allow fast and easy attachment
- Three-dimensional target area simplifies the alignment process
- Facilitates simultaneous adjustment of tension and alignment
- V-guides facilitate the alignment of a wide range of V-belt pulleys
- Aligns grooves of a V-belt pulley rather than its face, allowing optimum alignment of pulleys of unequal width or with dissimilar faces
- A maximum operating distance of 6 m (20 ft) accommodates many applications
- Special side adaptor allowing alignment of multi-ribbed and timing belt pulleys as well as sprockets is available as accessory
SKF
Laser belt alignment tool TKBA 40
ERIKS Item #: 12572611
Catalogue item no 1: TKBA 40 |
Price (Per piece):
€1,753.47
|
||
SKF
Set of V-guides TKBA G2
ERIKS Item #: 13501530
|
Price (Per piece):
€125.07
|