SKF Combination kit for assembly and dismantling of bearings series TMMK
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
Multi-purpose kits for quick and easy mounting and dismounting.
The SKF TMMK series designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings.
The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm.
For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products.
For dismounting of deep groove ball bearings from blind housings and shafts, the SKF TMMK series contains a unique three-armed puller. When dismounting deep groove ball bearings from housings, a combination of this puller, sliding hammer and support rings enables easy removal of the bearings.
SKF
Combi Kit TMMK 20-50
ERIKS Item #: 12936359
|
Please login to see prices | ||
SKF
Combikit TMMK 10-35
ERIKS Item #: 23770655
Catalogue item no 1: TMMK 10-35 |
Please login to see prices |