SKF Digital tachometer TKRT 10
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product URL default | Download URL |
The TKRT 10 is a fast and accurate tachometer utilizing laser or contact to measure rotational and linear speeds. Equipped with a laser and a range of contact adapters, it is a versatile instrument and suits many different applications.
- Wide speed measurement range: up to 99 999 r/min for laser measurement and 20 000 r/min using contact adapters
- Measurement modes include; rotational speed, total revolutions, frequency, surface speed and length in both metric and imperial units
- Laser can be used for safe and quick, non-contact rotational speed measurements at distances up to 0,5 m (20 in.)
- Large back-lit LCD display enables easy reading in almost all light conditions
- Angular range of ±45° to target helps facilitate easy measuring
- Up to 10 readings can be stored for later reference