SKF EasyPull hydraulic puller series TMMA..H
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
Equipped with spring-operated arms and a solid design, the patented SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement.
- Ready-to-use, integrated hydraulic cylinder, pump and puller – thus it is assembly-free and it is not necessary to purchase separate parts
- Safety valve prevents spindles and pullers from being overloaded if excessive force is applied
- The spring-loaded centre point on the hydraulic spindle allows easy centring of the puller on the shaft without damaging the shaft
- The TMMA 100H has a maximum withdrawal force of 100 kN and a long stroke of 80 mm, which facilitates most dismounting jobs in just one operation
- For dismounting jobs requiring less force, SKF offers a 75 kN version, the hydraulic EasyPull TMMA 75H with a maximum stroke of 75 mm
- Supplied with extension pieces and one nosepiece
SKF
EasyPull hydraulic puller 75kN TMMA 75H
ERIKS Item #: 23770630
Catalogue item no 1: TMMA 75H |
Price (Per piece):
€947.55
|
||
SKF
EasyPull hydraulic puller 100kN TMMA 100H
ERIKS Item #: 23770610
Catalogue item no 1: TMMA 100H |
Price (Per piece):
€1,122.35
|