SKF EasyPull hydraulic puller set series TMMA..H/SET
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
A set consisting of a hydraulically assisted SKF EasyPull together with a tri-section pulling plate, TMMS series, and a puller protection blanket facilitate an easy, safe and virtually damage-free dismounting. Especially suitable for dismounting spherical roller and CARB toroidal roller bearings, and other components such as pulleys and flywheels. A puller protection blanket, TMMX series, made of a strong transparent material allows the user to visually follow thedismounting procedure. While dismounting, the blanket helps to protect from flying fragments of bearings or other components, thereby enhancing user safety. A sturdy custom-made storage case with room for all parts minimises the risk of loosing or damaging the set’s components
SKF
EasyPull hydraulic puller set 100kN TMMA 100H/SET
ERIKS Item #: 23770613
Catalogue item no 1: TMMA 100H/SET |
Price (Per piece):
€1,683.55
|
||
SKF
EasyPull hydraulic puller set 75kN TMMA 75H/SET
ERIKS Item #: 12176733
Catalogue item no 1: TMMA 75H/SET |
Price (Per piece):
€1,251.15
|
||
SKF
Empty Storage Case TMMA 8E-1
ERIKS Item #: 13378560
|
Price (Per piece):
€202.35
|