SKF EasyPull mechanical puller series TMMA
Product documents
Document | Document type |
---|---|
Product Data sheet default | ENG (PDF) |
Product URL default | Product page SKF URL |
Product overview |
Equipped with spring-operated arms and a solid design, the patented EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement.
- Sturdy design allows dismounting of components even in the tightest application in a safe manner
- The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands
- Self-locking arms help prevent the risk of puller slipping under load
- Double hexagonal heads allow easier application of withdrawal force
- Self-centring capability and nosepiece help to avoid damage to shaft
- Efficient use of time due to quick dismounting
- Available in three sizes with a withdrawal force of 60, 80 or 120 kN, enabling easy selection
- Hydraulic force generators available as an accessory for the 80 and 120 kN versions
SKF
EasyPull mechanical puller 60kN TMMA 60
ERIKS Item #: 23770626
Catalogue item no 1: TMMA 60 |
Price (Per piece):
€423.15
|
||
SKF
EasyPull mechanical puller 80kN TMMA 80
ERIKS Item #: 23770637
Catalogue item no 1: TMMA 80 |
Price (Per piece):
€515.15
|
||
SKF
EasyPull mechanical puller 120kN TMMA 120
ERIKS Item #: 23770614
Catalogue item no 1: TMMA 120 |
Price (Per piece):
€735.95
|