SKF Electric hot plate Series: 729659
Product documents
Document | Document type |
---|---|
Product Manual | Instructions for use (PDF) |
Product URL default | Product page SKF URL |
Product overview |
The 729659 C is a heating device especially designed for pre-heating batches of small bearings prior to mounting. The temperature of the plate can be adjusted to provide temperatures between 50 and 200 °C (120 and 390 °F). The flat heating surface ensures even bearing heating and the cover helps retain heat and keep contaminants ou
- Thermostat controlled hot plate
- Designed for heating batches of small bearings
- With cover to retain heat and protect bearings against contaminants
- Flat heating surface for even bearing heating
- Power: 1000 W
- Plate dimensions: 380x178 mm
- Overall dimensions: 390x240x140mm
- Weight: 4,7 kg
SKF
Electric hot plate 115V (50/60Hz) 729659 C/110V
ERIKS Item #: 24007024
Catalogue item no 1: 729659 C/110V |
Price (Per piece):
€965.95
|
||
SKF
Electric hot plate 230V (50/60Hz) 729659 C
ERIKS Item #: 23759757
Catalogue item no 1: 729659 C |
Price (Per piece):
€965.95
|