SKF Hydraulic jaw puller kit type TMHP 10E
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | ENG (PDF) |
Product URL default | Product page SKF URL |
The TMHP 10E jaw puller kit is equipped with a hydraulic spindle, which facilitates effortless bearing dismounting up to 100 kN. The versatile puller kit includes three different arm sizes and can be assembled as a two-arm puller or a three-arm puller depending on the space and demand of the application.
Arm set 1 (3 x TMHP10E-10)
- Effective arms length 110 mm
- Width of grip 75–170 mm
- Claw height7 mm
- Effective arms length 160 mm
- Width of grip 80–250 mm
- Claw height7 mm
- Effective arms length 200 mm
- Width of grip 110–280 mm
- Claw height7 mm