SKF Hydraulic pump 150 MPa type 728619 E
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
The SKF 728619 E is a two-stage pump suitable for use with SKF Supergrip Bolts and to mount bearings or components where a maximum pressure of 150 MPa is required.
• Oil container capacity 2 550 cm³
• Two stage pressure pumping
• Fitted with a pressure gauge
• Packed in a sturdy protective case
Applications
• SKF Supergrip Bolts
• All other oil injection applications where the maximum pressure is 150 MPa
• All sizes SKF Hydraulic Nuts