SKF Hydraulic spindle series TMHS
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
The SKF TMHS 75 and TMHS 100 generate a high pulling force with very little effort compared to the standard mechanical spindles. They significantly reduce the time needed to dismount a bearing or other component.
• Integrated hydraulic cylinder, pump and spindle – no separate pump is required
• Safety valve helps prevent overloading the spindle and the puller in case excessive force is applied
• Long stroke helps enable dismounting in one operation
• Spring-loaded nosepiece centre point allows easy puller centring minimising shaft centre point damage
• Hand lever with ergonomic grip can be rotated 360°
• Extension pieces included
Technical information
SKF
Advanced hydraulic spindle 100 kN TMHS 100
ERIKS Item #: 23770599
Catalogue item no 1: TMHS 100 |
Price (Per piece):
€551.95
|
||
SKF
Advanced hydraulic spindle 75 kN TMHS 75
ERIKS Item #: 23770601
Catalogue item no 1: TMHS 75 |
Price (Per piece):
€441.55
|