SKF Induction Heater Series: TIH 030 M
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
- Small induction heater with a 40 kg bearing heating capacity.
- Compact lightweight design; just 21 kg (46 lb), facilitating portability.
- Capable of heating a 28 kg (62 lb) bearing in just 20 minutes.
- Supplied standard with three yokes, allowing bearings with a bore diameter from 20 mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated.
- Available in two versions: 230 V/50–60 Hz and 100–110 V/50–60 Hz.
SKF
Small Induction heater 2.0kVA 110V/50-60Hz TIH 030M/110V
ERIKS Item #: 24007366
Catalogue item no 1: TIH 030M/110V |
Price (Per piece):
€2,649.55
|
||
SKF
Small Induction heater 2.0kVA 230V/50-60Hz TIH 030M/230V
ERIKS Item #: 23770310
Catalogue item no 1: TIH 030M/230V |
Price (Per piece):
€2,649.55
|