SKF Induction Heater Series: TIH 100 M
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
Medium induction heater with a 120 kg bearing heating capacity. Supplied standard with three yokes, allowing bearings with a bore diameter
from 20 mm (0.8 in.) up to a maximum weight of 120 kg (265 lb) to be heated. Capable of heating a 97 kg (215 lb) bearing in less than 20 minutes.
SKF
Medium Induction heater 3.6kVA, 230V/50-60Hz TIH 100M/230V
ERIKS Item #: 23770331
Catalogue item no 1: TIH 100M/230V |
Please login to see prices | ||
SKF
Medium Induction heater 4,0–4,6 kVA, 400-460V/50-60Hz TIH 100M/MV
ERIKS Item #: 23770332
Catalogue item no 1: TIH 100M/MV |
Please login to see prices |