SKF Induction Heater Series: TIH 220 M
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
Large induction heater with a 300 kg bearing heating capacity
• Capable of heating a 220 kg (480 lb) bearing in just 20 minutes
• Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated
• Sliding arm for large size yoke
• Available in two versions: 230 V/50–60 Hz and 400–460 V/50–60 Hz
SKF
Large Induction heater 10kVA, 200-230V/50-60Hz TIH 220M/LV
ERIKS Item #: 24007401
Catalogue item no 1: TIH 220M/LV |
Please login to see prices | ||
SKF
Large Induction heater 10kVA, 200-230V/50-60Hz TIH 220M/MV
ERIKS Item #: 23770338
Catalogue item no 1: TIH 220M/MV |
Please login to see prices |