SKF Manometer
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
SKF pressure gauges are designed to fit SKF hydraulic pumps and oil injectors. The gauges are all liquid filled and/or equipped with a restriction screw in order to absorb any sudden pressure drop thereby preventing damage. Safety glass and blowout discs are standard for all gauges and all have dual scales (MPa/psi)..
- Covers pressures of 100 to 400 MPa (14 500 to 58 000 psi)
- Protection against sudden pressure drops
- Safety glass and blow out discs on all gauges
- Stainless steel case
- Dual scales MPa/psi
- Easy to ready, high visibility yellow gauge faces
SKF
Pressure gauge 1077587/2
ERIKS Item #: 23755034
Catalogue item no 1: 1077587/2 |
Please login to see prices | ||
SKF
Pressure gauge 1077587
ERIKS Item #: 23755033
Catalogue item no 1: 1077587 |
Please login to see prices | ||
SKF
Pressure gauge 1077589
ERIKS Item #: 23755035
Catalogue item no 1: 1077589 |
Please login to see prices | ||
SKF
Manometer 1077589/3
ERIKS Item #: 12708090
Catalogue item no 1: 1077589/3 |
Please login to see prices |