SKF Battery driven grease gun type TLGB 20
The Battery Driven Grease Gun TLGB 20 includes an integrated grease meter to help prevent over- and under-lubrication. This unique tool features a durable, ergonomic design with a three-point stand for operator comfort and convenience and a 20-volt, lithium-ion battery for longer life. Suitable for a variety of manual lubrication tasks, the TLGB 20 can be used to lubricate bearings and machines in industrial and manufacturing environments, as well as agricultural and construction vehicles.
Product features:
- Integrated grease meter tracks dispensed grease
- Battery charge display indicates lithium battery charge level
- Three-point stand keeps grease gun upright for easy handling
- LED light illuminates work area to help locate grease fittings in dimly lit environments
- Two-speed flow rate enables adjustment from low-volume to high-volume flow to suit the application
- Lithium-ion battery dispenses up to 15 grease cartridges per charge and maintains stable energy output
- Filler nipple facilitates clean and simple filling from drums using filler pumps
- Vent valve removes trapped air inside grease gun for trouble-free priming
- Spring guards preserve flex hose life by preventing kinks
- Lightweight, ergonomic design with optimized balance for operator comfort
- Supplied in sturdy carrying case with 900mm high-pressure hose, rechargeable 20-volt battery and 90-minute charger
SKF
20V Li-ion battery TLGB 20-2
ERIKS Item #: 12955231
|
Price (Per piece):
€91.95
|
||
SKF
Battery driven grease gun TLGB 20
ERIKS Item #: 12768624
Catalogue item no 1: TLGB 20 |
Price (Per piece):
€441.55
|
||
SKF
Battery driven grease gun TLGB 20/110V
ERIKS Item #: 13549784
|
Please login to see prices | ||
SKF
Grease tube assembly TLGB 20-4
ERIKS Item #: 13230624
|
Price (Per piece):
€82.75
|
||
SKF
High pressure hose 900mm TLGB 20-3
ERIKS Item #: 12985481
|
Please login to see prices | ||
SKF
Shoulder strap TLGB 20-1
ERIKS Item #: 13636900
|
Please login to see prices |