SKF Single-Point automatic lubricator series LAGE
Product documents
Document | Document type |
---|---|
Product overview |
The SKF LAGE series is the first choice when a simple and reliable automatic lubricator is required under variable temperatures, or when the application conditions (such as vibration, limited space or hazardous environments) require the lubricator to be remotely installed. Battery powered, LAGE units are a perfect complement to the comprehensive range of SKF automatic lubricators.
- Temperature independent dispense rate
- Maximum discharge pressure of 5 bar over the whole dispensing period
- Transparent reservoir allows visual inspection.
- Red-green LEDs indicate the electro-mechanical status
- Refill sets include battery pack
SKF
Refill set 125ml cartridge with LGWA 2 and battery LGWA 2/ EML125
ERIKS Item #: 23766650
Catalogue item no 1: LGWA 2/SD 125 |
Price (Per piece):
€29.39
10 piece per package
|