ProductPage
Home
Products
Bearings
Mounted Units and Inserts
Mounted Units
[ ]
Back to category
Enlarge
SKF
Flanged bearing unit oval Setscrew Locking Series F2BSS
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages
Housing style: Oval
Housing style: Oval
Bearing type: Ball bearing
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Shaft Locking Type: Setscrew Locking
Housing material: Stainless steel
Housing material: Stainless steel
Bearing material: Stainless steel
Bearing material: Stainless steel
Shaft diameter (mm)
20 (1)
40 (1)
Shaft diameter (mm)
Clear filter
(2 of the 2 items displayed)
SKF
Flanged bearing unit oval Setscrew Locking F2BSS 20M-YTPSS
ERIKS Item #: 13501311
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "flanged bearing unit oval setscrew locking f2bss 20m-ytpss", "item_id": "gr0000000027826", "material_number": "13501311", "price": "0", "item_brand": "skf", "item_category":"bearings", "item_category2":"mounted units and inserts", "item_category3":"mounted units", "item_category4": "pr1619920320114860", "item_variant": "pce", "index": "1", "quantity": "" } }
SKF
Flanged bearing unit oval Setscrew Locking F2BSS 40M-YTPSS
ERIKS Item #: 13501325
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "flanged bearing unit oval setscrew locking f2bss 40m-ytpss", "item_id": "gr0000000027822", "material_number": "13501325", "price": "0", "item_brand": "skf", "item_category":"bearings", "item_category2":"mounted units and inserts", "item_category3":"mounted units", "item_category4": "pr1619920320114860", "item_variant": "pce", "index": "2", "quantity": "" } }
Housing style: Oval
Housing style: Oval
Bearing type: Ball bearing
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Shaft Locking Type: Setscrew Locking
Housing material: Stainless steel
Housing material: Stainless steel
Bearing material: Stainless steel
Bearing material: Stainless steel
Shaft diameter (mm)
20 (1)
40 (1)
Shaft diameter (mm)
Clear filter
(2 of the 2 items displayed)