ProductPage

INA Flanged bearing unit round Eccentric Locking Collar Series RMEO

Product documents

Document Document type
Product overview

Housing style: Round
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Cast iron
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (8 of the 8 items displayed)
Flanged bearing unit round Eccentric Locking Collar RMEO35-XL INA Flanged bearing unit round Eccentric Locking Collar RMEO35-XL ERIKS Item #: 11670171

Catalogue item no 1: RMEO35

 
Price (Per piece):
€135.60
Flanged bearing unit round Eccentric Locking Collar RMEO40-XL INA Flanged bearing unit round Eccentric Locking Collar RMEO40-XL ERIKS Item #: 11670172

Catalogue item no 1: RMEO40

 
Price (Per piece):
€156.14
Flanged bearing unit round Eccentric Locking Collar RMEO50-XL INA Flanged bearing unit round Eccentric Locking Collar RMEO50-XL ERIKS Item #: 11670173

Catalogue item no 1: RMEO50

 
Price (Per piece):
€222.08
Flanged bearing unit round Eccentric Locking Collar RMEO60-XL-I INA Flanged bearing unit round Eccentric Locking Collar RMEO60-XL-I ERIKS Item #: 11670174

Catalogue item no 1: RMEO60

 
Price (Per piece):
€337.79
Flanged bearing unit round Eccentric Locking Collar RMEO70-XL INA Flanged bearing unit round Eccentric Locking Collar RMEO70-XL ERIKS Item #: 11670175

Catalogue item no 1: RMEO70

 
Price (Per piece):
€597.81
Flanged bearing unit round Eccentric Locking Collar RMEO80-XL-I INA Flanged bearing unit round Eccentric Locking Collar RMEO80-XL-I ERIKS Item #: 11670176

Catalogue item no 1: RMEO80

 
Price (Per piece):
€711.65
Flanged bearing unit round Eccentric Locking Collar RMEO90-XL-I INA Flanged bearing unit round Eccentric Locking Collar RMEO90-XL-I ERIKS Item #: 11670177

Catalogue item no 1: RMEO90

 
Price (Per piece):
€995.31
Flanged bearing unit round Eccentric Locking Collar RMEO100-XL-I INA Flanged bearing unit round Eccentric Locking Collar RMEO100-XL-I ERIKS Item #: 11670170

Catalogue item no 1: RMEO100

 
Price (Per piece):
€1,296.41
Housing style: Round
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Cast iron
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (8 of the 8 items displayed)