ProductPage

INA Flanged bearing unit square Drive-Slot in Inner Ring Series PCCJ

Product documents

Document Document type
Product overview

Stock item
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Drive-Slot in Inner Ring
Housing material: Cast iron
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)
Flanged bearing unit square Drive-Slot in Inner Ring PCCJ25 INA Flanged bearing unit square Drive-Slot in Inner Ring PCCJ25 ERIKS Item #: 11669939

Catalogue item no 1: PCCJ25

 
Price (Per piece):
€93.93
Flanged bearing unit square Drive-Slot in Inner Ring PCCJ30 INA Flanged bearing unit square Drive-Slot in Inner Ring PCCJ30 ERIKS Item #: 11669940

Catalogue item no 1: PCCJ30

 
Price (Per piece):
€109.85
Flanged bearing unit square Drive-Slot in Inner Ring PCCJ35 INA Flanged bearing unit square Drive-Slot in Inner Ring PCCJ35 ERIKS Item #: 11835345

Catalogue item no 1: PCCJ35

 
Price (Per piece):
€153.66
Flanged bearing unit square Drive-Slot in Inner Ring PCCJ40 INA Flanged bearing unit square Drive-Slot in Inner Ring PCCJ40 ERIKS Item #: 11669941

Catalogue item no 1: PCCJ40

 
Price (Per piece):
€154.90
Stock item
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Drive-Slot in Inner Ring
Housing material: Cast iron
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)