ProductPage

INA Flanged bearing unit square Eccentric Locking Collar Series PCSK

Product documents

Document Document type
Product overview

Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Plastic
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)
Flanged bearing unit square Eccentric Locking Collar PCSK30-208-XL INA Flanged bearing unit square Eccentric Locking Collar PCSK30-208-XL ERIKS Item #: 13017674
 
Price (Per piece):
€189.79
Flanged bearing unit square Eccentric Locking Collar PCSK40-XL INA Flanged bearing unit square Eccentric Locking Collar PCSK40-XL ERIKS Item #: 13017675
 
Price (Per piece):
€184.54
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Eccentric Locking Collar
Housing material: Plastic
Bearing material: Bearing steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)